Toggle Switch, SPDT, Maintained

Item #: 250340

Cat #: 78200TS

UPC: 662381782007

Sign In or Register to view pricing and more.
Toggle Switch, Bat Handle Type, SPDT, Maintained Contact, Circuit Functions: On On, 20 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, SPDT, Maintained Contact, Circuit Functions: On On, 20 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".
ON ON - SPDT - Large Nickel Screw Connect Bat Toggle Switch
Also known as: 662381782007, 78200TS

Specifications

Type: Toggle Switch, SPDT, Maintained
Amps: 10, 20
Color: Metallic
Volts AC: 120, 240
Poles: 1
Type: Toggle Switch, SPDT, Maintained
Color: Metallic
Poles: 1
Amps: 10, 20
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)