Cold Shrink, 2 to 500 MCM

Item #: 250334

Cat #: 7693-T-150

UPC: 054007417781

Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Unskirted, Conductor Range: 300 – 500 MCM @ 5 kV, 250 – 500 MCM @ 8 kV, 2/0 – 300 MCM @ 15 kV, 2 – 4/0 MCM @ 25/28 kV, 2 – 2/0 MCM @ 35 kV, Cable Diameter Range: 0.72” – 1.29”. For use with Shielded Cables. Kit makes (3) Terminations.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Unskirted, Conductor Range: 300 – 500 MCM @ 5 kV, 250 – 500 MCM @ 8 kV, 2/0 – 300 MCM @ 15 kV, 2 – 4/0 MCM @ 25/28 kV, 2 – 2/0 MCM @ 35 kV, Cable Diameter Range: 0.72” – 1.29”. For use with Shielded Cables. Kit makes (3) Terminations.
Each kit contains sufficient quantities of material to make three single-phase terminations. The termination assemblies consist of a tubular insulator, high dielectric constant (Hi-K) stress control tube, conformable Hi-K stress controlling compound, and built-in environmental top seal. The insulator is made of a dark gray silicone rubber with advanced tracking resistant and hydrophobic properties. Note:Lugs need to be ordered separately. Exceptions:For T-150 Kits, 150 kV impulse level meets the impulse requirements for 35 kV class equipment where indoor terminations are used. 7620-T Kits are designed and assembled with stress controlling compound only.
Also known as: 054007417781, 7693-T-150

Specifications

Color: Black
Allowable Gauge Range: 2 - 500
Color: Black
Allowable Gauge Range: 2 - 500

Customer Reviews

No reviews for this product
(0)