Toggle Switch, SPST, Momentary

Item #: 250332

Cat #: 78190TS

UPC: 662381781901

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, Bat Handle Type, SPST, Momentary Contact, Circuit Functions: (On) Off (On), 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, SPST, Momentary Contact, Circuit Functions: (On) Off (On), 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".
Toggle Switch Momentary (On) / Off / (On) Spdt Screws
Also known as: 662381781901, 78190TS, 3 way, spring loaded

Specifications

Type: Toggle Switch, SPST, Momentary
Amps: 10, 15
Color: Metallic
Volts AC: 120, 240
Poles: 1
Type: Toggle Switch, SPST, Momentary
Color: Metallic
Poles: 1
Amps: 10, 15
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)