Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp

Item #: 25033

Cat #: A36H2408SS6LP

UPC: 783510836702

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 36 x 24 x 8 Inch, Stainless Steel, Type: 316L

Overview

Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 36 x 24 x 8 Inch, Stainless Steel, Type: 316L
These enclosures feature Hoffman’s exclusive POWERGLIDE™ Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security
Also known as: 783510836702, A36H2408SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Size: 36 x 24 x 8 in
Width: 24 in
Depth: 8 in
Material: Stainless Steel
Mounting: Wall
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Material: Stainless Steel
Height: 36 in
Size: 36 x 24 x 8 in
Depth: 8 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)