Overview
M12 EXT REACH HIGH SPEED RATCHET
The M12 FUEL™ 3/8" Extended Reach High Speed Ratchet is the latest addition to Milwaukee's best-in-class lineup of battery-powered ratchets. These MILWAUKEE® M12 FUEL™ ratchets provide industry-leading speed with a slimmer head profile than ever before, and an extended neck that will provide the longest and most convenient reach in tight spaces. The 3/8" Ratchet provides the performance of a pneumatic ratchet with up to 35 ft-lbs max torque, the same torque output as the M12 FUEL™ High Speed Ratchets. The Extended Reach High Speed Ratchets feature an Investment Cast Steel Yoke housing and a POWERSTATE™ Brushless Motor that deliver superior durability you would expect from Milwaukee. This cordless ratchet features built-in REDLIINK™ tool technology to help users complete their tasks faster than ever before, and deliver on more jobs on a daily basis.
Also known as: 045242772018, 2569-20
Specifications
Size: | 3/8 in |
Size: | 3/8 in |
Customer Reviews
No reviews for this product
(0)