0.750" to 0.875" Replacement Gland, For 1-1/4" Conn. Hub

Item #: 25032

Cat #: CGG371

UPC: 781381396332

Sign In or Register to view pricing and more.
Documents & Guides
Replacement Gland, Cable Range: 0.750 Inch - 0.875 Inch, Material: Neoprene Grommet. For Use w/ 1-1/4 Inch Connector Hubs.

Overview

Replacement Gland, Cable Range: 0.750 Inch - 0.875 Inch, Material: Neoprene Grommet. For Use w/ 1-1/4 Inch Connector Hubs.
Also known as: 781381396332, CGG371

Specifications

Diameter: 1 1/4 in
Material: Neoprene
Diameter Range: 0.750 - 0.875 in
Diameter: 1 1/4 in
Diameter Range: 0.750 - 0.875 in
Material: Neoprene

Customer Reviews

No reviews for this product
(0)