Toggle Switch, DPST, Maintained

Item #: 250305

Cat #: 78130TQ

UPC: 662381781307

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, Bat Handle Type, DPST, Maintained Contact, Circuit Functions: On Off, 20 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, 1/4" Quick Connect Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, DPST, Maintained Contact, Circuit Functions: On Off, 20 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, 1/4" Quick Connect Terminal. Mounting: Bushing, 15/32".
ON OFF - DPST - Nickel .250 QuikConnect Bat Toggle Switch
Also known as: 662381781307, 78130TQ

Specifications

Type: Toggle Switch, DPST, Maintained
Poles: 2
Amps: 10, 20
Color: Metallic
Volts AC: 120, 240
Type: Toggle Switch, DPST, Maintained
Amps: 10, 20
Volts AC: 120, 240
Poles: 2
Color: Metallic

Customer Reviews

No reviews for this product
(0)