M12 FUEL™ Stubby 3/8" Impact Wrench Kit

Item #: 2503032

Cat #: 2562-22

UPC: 045242804580

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
M12 FUEL™ Stubby 3/8" Impact Wrench Kit, M12™ REDLITHIUM™ HIGH OUTPUT™ XC5.0 Battery Pack, M12™ REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Pack, M12™ Lithium-ion Battery Charger, Contractor Bag

Overview

M12 FUEL™ Stubby 3/8" Impact Wrench Kit, M12™ REDLITHIUM™ HIGH OUTPUT™ XC5.0 Battery Pack, M12™ REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Pack, M12™ Lithium-ion Battery Charger, Contractor Bag
Our new 3/8” Stubby Impact Wrench delivers the Most Power, Is Lighter Weight & More Compact while delivering 50% Faster Application speeds. The POWERSTATE™ Brushless Motor Delivers 0-3,000 RPM with up to 550 ft-lbs of Nut Busting Torque, allowing the removal of the most corroded and stubborn applications. Our solution delivers on performance and size, at only 2.2 lbs bare tool. Users will experience less fatigue throughout their work week while fitting into tight spaces and allowing access where larger impacts can't fit without using additional accessories or disassembling components to reach the desired fastener. Equipped with Tri LED work lights to illuminate your work area without the frustration of shadows. 4-Mode DRIVE CONTROL™ for greater precision and customization to your desired power output, including AUTO SHUT-OFF™ that applies no more than 15 ft-lbs of torque for hand-tight applications that prevent overtightening when in forward. In reverse, bolt removal mode will slow down the RPM once the bolt is free to prevent bolts from flying around your work area. To change the modes, it is a single-handed operation. By shifting the forward-reverse shuttle into neutral and double-tapping the trigger, you will be able to change modes effortlessly. Kitted with our M12™ REDLITHIUM™ HIGH OUTPUT™ XC5.0 & CP2.0 Battery Pack that delivers 25% more power, runs 25% cooler, and is chemical resistant to protect against exposure to common oils, greases, and solvents.
Also known as: 045242804580, 2562-22

Specifications

Volts AC: 12
Volts AC: 12

Customer Reviews

No reviews for this product
(0)