VS 10FT YLW SNAGLESS C5E CM

Item #: 2502785

Cat #: 570-115-010

UPC: 884815778367

Sign In or Register to view pricing and more.
Documents & Guides
VS 10FT YLW SNAGLESS C5E CM

Overview

VS 10FT YLW SNAGLESS C5E CM
Also known as: 884815778367, 570-115-010

Specifications

Gauge: 24
Material: Copper
Conductors: 4 Pair
Length: 10 ft
Color: Yellow
Shielding: Unshielded
Gauge: 24
Conductors: 4 Pair
Color: Yellow
Material: Copper
Length: 10 ft
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)