This product has been discontinued.
Miniature Incandescent Bulb, Indicator, S6, 6W, 120V, Clear
Item #: 25026
Cat #: 6S6/CL-120V
UPC: 046135169601
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Bulb, Indicator, 6 Watt, 120 Volt, Bulb: S6 (Straight), Base: Candelabra Screw (E12), Lumens: 40, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 10 Sylvania Part # 16960
Overview
Miniature Incandescent Bulb, Indicator, 6 Watt, 120 Volt, Bulb: S6 (Straight), Base: Candelabra Screw (E12), Lumens: 40, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 10 Sylvania Part # 16960
Also known as: 046135169601, 6S6/CL-120V
Specifications
Lumens: | 40 |
Type: | Miniature |
Volts AC: | 120 |
Shape: | S6 (Straight) |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 6 |
Base: | Candelabra Screw (E12) |
Lumens: | 40 |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 6 |
Type: | Miniature |
Shape: | S6 (Straight) |
Color Rendering Index (CRI): | 100 |
Base: | Candelabra Screw (E12) |
Customer Reviews
No reviews for this product
(0)