Block Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 8

Item #: 250251

Cat #: BFV10-8Q

UPC: 051128599891

Sign In or Register to view pricing and more.
Documents & Guides
Block Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 25/PK

Overview

Block Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 25/PK
3M™ Highland™ Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128599891, BFV10-8Q, CRIMP TERMINAL, forks, SPADE TERMINAL, CRIMP CONNECTOR

Specifications

Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: #8
Material: Vinyl
Allowable Gauge Range: 12 - 10
Color: Yellow
Stud Size: #8

Customer Reviews

No reviews for this product
(0)