Harmony XB6, protective shutter for circular or square head Ø 16

Item #: 250250

Cat #: ZB6YA001

UPC: 785901363972

Sign In or Register to view pricing and more.
Documents & Guides
Harmony XB6, protective shutter for circular or square head Ø 16

Overview

Harmony XB6, protective shutter for circular or square head Ø 16
This Harmony ZB6YA001 is a protective shutter for circular or square head. It is part of the range Harmony XB6 diameter 16mm monolithic plastic push buttons, switches, and pilot lights.
Also known as: 785901363972, ZB6YA001

Specifications

Material: Plastic
Size: 16 mm
Type: Protective Cover, Round/Square
Standards: California Proposition 65
Material: Plastic
Type: Protective Cover, Round/Square
Size: 16 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)