PREMIER SERIES PANEL 36X30

Item #: 250244

Cat #: 3630P

UPC: 782051092714

Sign In or Register to view pricing and more.
Documents & Guides
PREMIER SERIES PANEL 36X30

Overview

PREMIER SERIES PANEL 36X30
Also known as: 782051092714, 3630P

Specifications

Width: 30 in
Color: White
Material: Steel
Height: 36 in
IP/NEMA Rating: NEMA 4
Width: 30 in
Material: Steel
IP/NEMA Rating: NEMA 4
Color: White
Height: 36 in

Customer Reviews

No reviews for this product
(0)