TYPE 4 SGL-DOOR ENC, 24X24X8

Item #: 250211

Cat #: 24248-4

UPC: 782051811308

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series wall mounted panel enclosure, 24" height, 8" length, 24" width, NEMA 4, Hinged cover, 4 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Overview

Eaton B-Line series wall mounted panel enclosure, 24" height, 8" length, 24" width, NEMA 4, Hinged cover, 4 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Also known as: 782051811308, 24248-4

Specifications

Width: 24 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Steel
IP/NEMA Rating: NEMA 4
Width: 24 in
Mounting: Surface
Material: Steel
Depth: 8 in
Height: 24 in
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)