TYPE 12 SGL-DOOR ENC, 24X24X8

Item #: 250203

Cat #: 24248-12

UPC: 782051801507

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 12 SINGLE-DOOR ENCLOSURE, 24X24X8

Overview

TYPE 12 SINGLE-DOOR ENCLOSURE, 24X24X8
Bline's NEMA 12 single door enclosures are used for housing electrical controls and instruments and protects against circulating dust, falling dirt and dripping noncorrosive liquids.
Also known as: 782051801507, 24248-12

Specifications

Width: 24 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 24 in
Mounting: Surface
Material: Steel
Depth: 8 in
Height: 24 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)