
White Wired Chime Kit
Item #: 250198
Cat #: BK105
UPC: 784891030017
Documents & Guides
Wired Chime, Color: White, Tones: 2-Note (front door), 1-Note (secondary), Voltage: 16V AC, Surface Mount, Cover Dimensions: 9" H x 5" W x 2" D. For use with C905 transformer.
Sign In or Register to view pricing and more.
Overview
Wired Chime, Color: White, Tones: 2-Note (front door), 1-Note (secondary), Voltage: 16V AC, Surface Mount, Cover Dimensions: 9" H x 5" W x 2" D. For use with C905 transformer.
High quality and innovative styles set NuTone® builder kits apart from the others. Our attractive new chime kits feature a graceful curved style cover with a rich, textured face. It’s the perfect complement to the high quality materials today’s consumers expect. Even our transformer has been updated with a new design that incorporates a heavy-duty attachment nut. NuTone understands what is important to you. Our chime kits take one more worry out of your way.
Also known as: 784891030017, BK105, door bell, doorbell
Specifications
Mounting: | Surface |
Volts AC: | 16 |
Color: | White |
Mounting: | Surface |
Color: | White |
Volts AC: | 16 |
Customer Reviews
No reviews for this product
(0)