Surge Protector, 5 Pin, 3 Element Gas Tube, UL497, 350VAC, Black

Item #: 250187

Cat #: 3B1E

UPC:

Documents & Guides
Surge Protection Module, Heavy Duty Gas Tube, 5 Pin, 350V. For use as Primary Protection for Communication Circuits.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surge Protection Module, Heavy Duty Gas Tube, 5 Pin, 350V. For use as Primary Protection for Communication Circuits.
The 3B1E is a premium 5 pin, 3-element gas tube protector module that is designed to provide excellent transient and power fault protection for most standard telephone line applications.
Also known as: 3B1E, nip cripplers

Specifications

Type: Surge Protection Modules
Mounting: Socket
Color: Black
Volts AC: 350
Type: Surge Protection Modules
Color: Black
Mounting: Socket
Volts AC: 350

Customer Reviews

No reviews for this product
(0)