Stainless Encl. 42.00x36.00x8.00

Item #: 25016

Cat #: A42H3608SS6LP

UPC: 783510836801

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 42.00x36.00x8.00, Stainless Steel, Type: 316L

Overview

Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 42.00x36.00x8.00, Stainless Steel, Type: 316L
Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 42.00x36.00x8.00, Stainless Steel, Type: 316L
Also known as: 783510836801, A42H3608SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 42 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
Width: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Material: Stainless Steel
Height: 42 in
Mounting: Surface
Width: 36 in

Customer Reviews

No reviews for this product
(0)