Building Entrance Terminal, 25 Pair, 110, 9.2"H x 15.25"W x 4.75"D

Item #: 250142

Cat #: 1880ECA1-25

UPC:

Documents & Guides
Building Entrance Terminals, Dimensions: 9.20 Inch Height x 15.25 Inch Width x 4.75 Inch Depth, 25 Pair, Input/Output: 110/110, Cover/Splice Chamber. For use as Primary Protection for Communication Circuits.
Sign In or Register to view pricing and more.

Overview

Building Entrance Terminals, Dimensions: 9.20 Inch Height x 15.25 Inch Width x 4.75 Inch Depth, 25 Pair, Input/Output: 110/110, Cover/Splice Chamber. For use as Primary Protection for Communication Circuits.
Also known as: 1880ECA1-25

Specifications

Type: 110 Style
Color: Beige
Mounting: Wall
Size: 25 Pair
Height: 9.200 in
Width: 15.250 in
Depth: 4.750 in
Type: 110 Style
Mounting: Wall
Height: 9.200 in
Depth: 4.750 in
Color: Beige
Size: 25 Pair
Width: 15.250 in

Customer Reviews

No reviews for this product
(0)