25A 120V 120/CS 4/SKU

Item #: 25012

Cat #: 25A-120V

UPC: 046135106446

Sign In or Register to view pricing and more.
Incandescent A19 Bulb Shape Inside Frost Finish Medium Aluminum Base 25Watt 120Volt 120Bulbs Per Case 4Bulbs Per Package *Sylvania Part # 10644*

Overview

Incandescent A19 Bulb Shape Inside Frost Finish Medium Aluminum Base 25Watt 120Volt 120Bulbs Per Case 4Bulbs Per Package *Sylvania Part # 10644*
Also known as: 046135106446, 25A-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 190
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Volts AC: 120
Wattage: 25
Lumens: 190
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)