Heat Shrink Tubing For Bus Bar, Circumference: 6.67 - 10.86", Red

Item #: 250102

Cat #: BBI-5A-RED-20-ROLL

UPC: 051135357309

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Tubing For Bus Bar, Circumference: 6.67 - 10.86 Inch, Color: Red, Rated 5 - 35kV, Material: Cross-Linked Polyolefin, For Insulating Rectangular, Square, or Round Bus Bar, 20 Foot Roll.

Overview

Heat Shrink Tubing For Bus Bar, Circumference: 6.67 - 10.86 Inch, Color: Red, Rated 5 - 35kV, Material: Cross-Linked Polyolefin, For Insulating Rectangular, Square, or Round Bus Bar, 20 Foot Roll.
Also known as: 051135357309, BBI-5A-RED-20-ROLL

Specifications

Material: Polyolefin
Color: Red
Length: 20 ft
Material: Polyolefin
Length: 20 ft
Color: Red

Customer Reviews

No reviews for this product
(0)