Heat Shrink Tubing For Bus Bar, Circumference: 5.43 - 8.86", Red

Item #: 250095

Cat #: BBI-4A-RED-50-ROLL

UPC: 051135357293

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Tubing For Bus Bar, Circumference: 5.43 - 8.86 Inch, Color: Red, Rated 5 - 35kV, Material: Cross-Linked Polyolefin, For Insulating Rectangular, Square, or Round Bus Bar, 50 Foot Roll.

Overview

Heat Shrink Tubing For Bus Bar, Circumference: 5.43 - 8.86 Inch, Color: Red, Rated 5 - 35kV, Material: Cross-Linked Polyolefin, For Insulating Rectangular, Square, or Round Bus Bar, 50 Foot Roll.
Get durable and reliable protection that helps prevent failures and downtime in applications from 5-25 kV. 3M™ Heat Shrinkable Bus Bar Tubing BBI-3A covers and insulates rectangular, square or round bus bars, and resists splitting and solvents.
Also known as: 051135357293, BBI-4A-RED-50-ROLL

Specifications

Material: Polyolefin
Color: Red
Length: 50 ft
Material: Polyolefin
Length: 50 ft
Color: Red

Customer Reviews

No reviews for this product
(0)