Overview
PREM HI-VIS VEST-YELLOW-4X/5X CSA
The MILWAUKEE®ANSI Type R Class 2 High Visibility Performance Safety Vest is designed to carry more. The high visibility safety vest has 15 pockets including a clear ID holder, rear tablet pocket, and 3 internal pockets, equipping users with added storage. All front pockets are reinforced with durable 600D tear resistant materials capable of withstanding rough job site conditions. Padding around the collar reduces pressure around the neck. The safety vest has a quick internal size adjustment providing a better fit as well as a durable pass-through slit for fall protection gear. This allows the vest to be worn in the summer over a t-shirt or in the winter over a jacket. A zipper closure on the safety vest delivers ultimate job site security. The high visibility reflective vests are required when working around traffic going 25 mph or working around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. Yellow and orange color options are available, as well as CSA compliant safety vests.
Also known as: 045242580262, 48-73-5084
Specifications
Color: | High Visibility |
Size: | 4XL, 5XL |
Color: | High Visibility |
Size: | 4XL, 5XL |
Customer Reviews
No reviews for this product
(0)