Class 2 Surveyor's High Visibility Yellow Safety Vest, 2XL/3XL

Item #: 2500889

Cat #: 48-73-5163

UPC: 045242595310

Sign In or Register to view pricing and more.
Documents & Guides
Class 2 Surveyor's High Visibility Yellow Safety Vest, 2XL/3XL

Overview

Class 2 Surveyor's High Visibility Yellow Safety Vest, 2XL/3XL
Our ANSI Type R Class 2 Surveyor's High Visibility Safety Vests are designed for maximum durability and to carry more. The full, tear-resistant 600D woven construction allows the vest to survive the most rugged environments. The surveyor’s safety vest allows you to carry more, with 27 pockets including a rear tablet pocket, clear ID holder, internal waterproof pocket, and side bottle pockets. The vests feature reinforced pockets and edges strengthened with an additional layer of 600D tear resistant material to withstand rough jobsite conditions. These safety vests are constructed from moisture-wicking and anti-microbial treated fabric that helps you stay cool and dry while preventing odor and bacteria build-up. We also incorporated a comfortable padded collar to reduce pressure around your neck. The vest features a dual quick-internal size adjustment, providing you with a better fit when wearing it in the summer over a t-shirt or in the winter over a jacket. These surveyor safety vests also feature a durable pass-through slit for fall protection gear and have dedicated hearing protection storage. MILWAUKEE® Class 2 high visibility reflective safety vests are recommended when working in environments with traffic traveling under 50 mph or around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. Yellow and orange safety vests are available. These safety vests are customizable by adding your logo.
Also known as: 045242595310, 48-73-5163

Specifications

Color: High Visibility, Yellow
Size: 2XL, 3XL
Color: High Visibility, Yellow
Size: 2XL, 3XL

Customer Reviews

No reviews for this product
(0)