Wraparound Cable Repair Sleeve, 500 - 1000 MCM, 750mm Length
Item #:
250052
Cat #:
HDCW-80/25-750
UPC:
001895590676
Sign In or Register to view pricing and more.
Documents & Guides
Wraparound Cable Repair Sleeve, 500 - 1000 MCM, 750mm Length, 100mm Expanded Inner Diameter, 23mm Recovered Inner Diameter, 2mm Minimum Recovered Wall Thickness
Overview
Wraparound Cable Repair Sleeve, 500 - 1000 MCM, 750mm Length, 100mm Expanded Inner Diameter, 23mm Recovered Inner Diameter, 2mm Minimum Recovered Wall Thickness
3M™ Heat Shrink Wraparound Cable Repair Wrap Sleeves HDCW are designed to quickly repair damaged cable jacketing. They may also be used to rejacket in-line splices.
Also known as: 001895590676, HDCW-80/25-750
Specifications
Length: | 750 mm |
Color: | Black |
Allowable Gauge Range: | 500 - 1000 |
Length: | 750 mm |
Allowable Gauge Range: | 500 - 1000 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)