Wraparound Cable Repair Sleeve, 3/0 AWG - 400 MCM, 19.7" Sleeve Length

Item #: 250038

Cat #: HDCW-55/15-500

UPC: 001895590591

Sign In or Register to view pricing and more.
Documents & Guides
Wraparound Cable Repair Sleeve, 3/0 AWG - 400 MCM, 19.7" Sleeve Length

Overview

Wraparound Cable Repair Sleeve, 3/0 AWG - 400 MCM, 19.7" Sleeve Length
3M™ Heat Shrink Wraparound Cable Repair Wrap Sleeves HDCW are designed to quickly repair damaged cable jacketing. They may also be used to rejacket in-line splices.
Also known as: 001895590591, HDCW-55/15-500

Specifications

Color: Black
Length: 19.700 ft
Allowable Gauge Range: 3/0 - 400
Color: Black
Allowable Gauge Range: 3/0 - 400
Length: 19.700 ft

Customer Reviews

No reviews for this product
(0)