Sign In or Register to view pricing and more.
Made in USA
Permaground Copper U-Bolt Ground Clamp, Conductor Range 2/0-4 Sol, Pipe Size 3/8in, Ground Rod Sizes 5/8 to 3/4in, Rebar Size #6, UL, CSA
Overview
Permaground Copper U-Bolt Ground Clamp, Conductor Range 2/0-4 Sol, Pipe Size 3/8in, Ground Rod Sizes 5/8 to 3/4in, Rebar Size #6, UL, CSA
The Ilsco U-bolt ground clamps feature c omponents forged from copper alloy providing maximum conductivity and are specially designed spacer which affords more positive contact area
Also known as: 783669262087, GPL-5
Specifications
Diameter: | 3/4 in, 5/8 in, 3/8 in |
Material: | Copper |
Standards: | California Proposition 65 |
Diameter: | 3/4 in, 5/8 in, 3/8 in |
Standards: | California Proposition 65 |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)