3/0 AWG Copper Compression Lug

Item #: 250002

Cat #: CLNS-3/0-38

UPC: 783669638349

Surecrimp Copper Compression Lug, Conductor Size 3/0, 1 Hole, 3/8in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surecrimp Copper Compression Lug, Conductor Size 3/0, 1 Hole, 3/8in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669638349, CLNS-3/0-38

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 3/0
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 3/0
Color: Black
Volts AC: 600
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)