
Compression Lug, Copper, 1-Hole
Item #: 249981
Cat #: CLNS-2-12
UPC: 783669633108
Surecrimp Copper Compression Lug, Conductor Size 2, 1 Hole, 1/2in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
No associated products found.
Overview
Surecrimp Copper Compression Lug, Conductor Size 2, 1 Hole, 1/2in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669633108, CLNS-2-12
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2 |
Stud Size: | 1/2 in |
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Mounting: | 1-Hole |
Allowable Gauge Range: | 2 |
Customer Reviews
No reviews for this product
(0)