ADAPTOR PLENUM

Item #: 2499636

Cat #: PLRN36

UPC: 783510265380

Documents & Guides
Sign In or Register to view pricing and more.

No associated products found.

Overview

ADAPTOR PLENUM
When existing air conditioners are damaged or have reached end-of-life, EASY SWAP Adaptor Plenums provide a quick and easy means for attaching newer Hoffman® air conditioners to the cut-out left on the enclosure.
Also known as: 783510265380, PLRN36

Specifications

Color: Light Gray
Material: Steel
Height: 38 in
Width: 15.750 in
Depth: 1.500 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Color: Light Gray
Height: 38 in
Depth: 1.500 in
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 15.750 in
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)