TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X10X6

Item #: 249947

Cat #: 10106-12CHC

UPC: 782051700169

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X10X6

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X10X6
Also known as: 782051700169, 10106-12CHC

Specifications

Size: 10 x 10 x 6 in
Depth: 6 in
Width: 10 in
Material: Steel
Height: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 12
Size: 10 x 10 x 6 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 12
Depth: 6 in
Material: Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)