Allied Am1648rl 16x14x8 NEMA 4x Fbr

Item #: 249943

Cat #: AM1648RL

UPC: 085339916758

Sign In or Register to view pricing and more.
All Am1648rl 16x14x8 NEMA 4x Fbrgls Encl Raised Quick-release Latch Hinged Cvr

Overview

All Am1648rl 16x14x8 NEMA 4x Fbrgls Encl Raised Quick-release Latch Hinged Cvr
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339916758, AM1648RL

Specifications

Height: 16 in
Depth: 8 in
Width: 14 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Height: 16 in
Width: 14 in
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)