Threaded Conduit Nipple, 4" x 12", Aluminum

Item #: 249927

Cat #: ALC400X1200

UPC: 980020014778

Sign In or Register to view pricing and more.
Threaded Conduit Nipple, 4 Inch x 12 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 4 Inch x 12 Inch, Aluminum, For use with Rigid Threaded Conduit
Also known as: 980020014778, ALC400X1200

Specifications

Length: 12 in
Diameter: 4 in
Material: Aluminum
Length: 12 in
Material: Aluminum
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)