750 WATT METAL HALIDE HID MOGUL EXTENDED BASE BT37 CLEAR 65 CRI 4200K

Item #: 2498983

Cat #: S7618

UPC: 04592307618

Sign In or Register to view pricing and more.
Documents & Guides
750 WATT METAL HALIDE HID MOGUL EXTENDED BASE BT37 CLEAR 65 CRI 4200K

Overview

750 WATT METAL HALIDE HID MOGUL EXTENDED BASE BT37 CLEAR 65 CRI 4200K
Also known as: 04592307618, S7618

Specifications

Wattage: 750
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 65
Volts AC: 200
Light Technology: HID
Dimmable: No
Base: Mogul Extended Screw (EX39)
Lumens: 76000
Wattage: 750
Color Rendering Index (CRI): 65
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Color Temperature: 4200 (Cool White)
Volts AC: 200
Dimmable: No
Lumens: 76000

Customer Reviews

No reviews for this product
(0)