Cold Shrink, 2 to 1/0 AWG, 8", Black

Item #: 249834

Cat #: 8425-8P

UPC: 054007428664

Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 2 AWG - 1/0 AWG, Insulation Diameter Range: 0.40" - 0.82", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications. ***Counter Display Package***

Overview

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 2 AWG - 1/0 AWG, Insulation Diameter Range: 0.40" - 0.82", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications. ***Counter Display Package***
Also known as: 054007428664, 8425-8P

Specifications

Volts AC: 1000
Color: Black
Length: 8 in
Allowable Gauge Range: 2 - 1/0
Volts AC: 1000
Length: 8 in
Color: Black
Allowable Gauge Range: 2 - 1/0

Customer Reviews

No reviews for this product
(0)