Capri One Metal Plaster Frame, 6"

Item #: 249820

Cat #: CM6

UPC: 783238029981

Sign In or Register to view pricing and more.
Documents & Guides
Capri One Metal Plaster Frame, 6"Capri One Metal Plaster Frame, Diameter: 6 inch

Overview

Capri One Metal Plaster Frame, 6"Capri One Metal Plaster Frame, Diameter: 6 inch
Also known as: 783238029981, CM6

Specifications

Diameter: 6 in
Type: Plaster Frame
Light Technology: Fluorescent
Diameter: 6 in
Light Technology: Fluorescent
Type: Plaster Frame

Customer Reviews

No reviews for this product
(0)