
Sign In or Register to view pricing and more.
Type:NEMA 4X Type: Nonmetallic Enclosure Special Features: Hinged snap latch type, overlapping and opaque cover design with FIP formed-in-place polyurethane gasket system Application:Industrial control panels intended for general industrial use, operating from a voltage of 600 volts or less Material:ULTRAGUARD - Fiberglass reinforced polyester - thermoset Size:A=10.14", B=8.26", C=4.13", usable depth=3.68" Color:RAL 7035 - Gray Mounting:Stainless steel feet fastened to back side brass inserts
Overview
Type:NEMA 4X Type: Nonmetallic Enclosure Special Features: Hinged snap latch type, overlapping and opaque cover design with FIP formed-in-place polyurethane gasket system Application:Industrial control panels intended for general industrial use, operating from a voltage of 600 volts or less Material:ULTRAGUARD - Fiberglass reinforced polyester - thermoset Size:A=10.14", B=8.26", C=4.13", usable depth=3.68" Color:RAL 7035 - Gray Mounting:Stainless steel feet fastened to back side brass inserts
Enclosure, Hinge Cover, NEMA 4X, 10 Inch X 8 Inch x 4 Inch, Wall Mount, Gray, Fiberglass
Also known as: 085339840022, AM1084L
Specifications
Depth: | 4 in |
Color: | Gray |
Width: | 8 in |
Material: | Fiberglass |
Height: | 10 in |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 4X |
Depth: | 4 in |
Width: | 8 in |
Height: | 10 in |
IP/NEMA Rating: | NEMA 4X |
Color: | Gray |
Material: | Fiberglass |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)