Compression Lug, 2-Hole, 700 MCM, 1/2" Stud, Long Barrel, Copper

Item #: 249812

Cat #: CLND-700-12-134

UPC: 783669648829

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, 700 MCM, 1/2 Inch Stud, Long Barrel, Copper With Tin Plating, No Sight Window, For Use In Grounding and Bonding Applications

Overview

Compression Lug, 2-Hole, 700 MCM, 1/2 Inch Stud, Long Barrel, Copper With Tin Plating, No Sight Window, For Use In Grounding and Bonding Applications
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669648829, CLND-700-12-134

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Finish: Tin Plated
Allowable Gauge Range: 700
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 700
Mounting: 2-Hole
Finish: Tin Plated
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)