Terminal Block, 20A, 600V AC/DC, 2 Level, Gray, 2.5mm

Item #: 2498

Cat #: 1492-JD3DF

UPC: 662073058649

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 20 Amp, 600 Volt AC/DC, 2 Level with Diode in Forward Bias Between the 2 Levels, Gray, 22 - 12 AWG, 2.5 mm

Overview

Terminal Block, 20 Amp, 600 Volt AC/DC, 2 Level with Diode in Forward Bias Between the 2 Levels, Gray, 22 - 12 AWG, 2.5 mm
Also known as: 662073058649, 1492-JD3DF

Specifications

Type: Terminal Block, Feed Through
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Amps: 20
Volts AC: 600
Allowable Gauge Range: 22 - 12
Type: Terminal Block, Feed Through
Volts DC: 600
Color: Gray
Volts AC: 600
Family / Style: 1492
Mounting: DIN Rail
Amps: 20
Allowable Gauge Range: 22 - 12

Customer Reviews

No reviews for this product
(0)