Power Supply Charger

Item #: 249783

Cat #: AL400ULX

UPC:

Sign In or Register to view pricing and more.
AL400ULX Power Supply Charger, Single Class 2 Output, 12VDC @ 4A or 24VDC @ 3A, 115VAC, BC300 Enclosure

Overview

AL400ULX Power Supply Charger, Single Class 2 Output, 12VDC @ 4A or 24VDC @ 3A, 115VAC, BC300 Enclosure
AL400ULX is a power supply/charger that converts a 115VAC/60Hz input into a single 12VDC or 24VDC Class 2 Rated power limited output.
Also known as: AL400ULX

Specifications

Mounting: Surface, Wall
Volts AC: 115
Type: DC Power Supply / Charger
Mounting: Surface, Wall
Type: DC Power Supply / Charger
Volts AC: 115

Customer Reviews

No reviews for this product
(0)