![Heat Shrink Tubing, Thin Wall, 1", 100' Spool, Flexible Polyolefin, Clear Heat Shrink Tubing, Thin Wall, 1", 100' Spool, Flexible Polyolefin, Clear](https://rexel-cdn.com/products/clear.jpg?i=968F37B5-0E25-4FF9-B0EE-216B6B04D734&f=420)
Heat Shrink Tubing, Thin Wall, 1", 100' Spool, Flexible Polyolefin, Clear
Item #: 249773
Cat #: FP301-1-100-CLEAR-SPOOL
UPC: 054007085324
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Tubing, Thin Wall, 1 Inch, Expanded Inner Diameter 1.000 Inch, Recovered Inner Diameter 0.500 Inch, 2:1 Shrink Ratio, 100 Foot Spool, Flexible Polyolefin, Clear
Overview
Heat Shrink Tubing, Thin Wall, 1 Inch, Expanded Inner Diameter 1.000 Inch, Recovered Inner Diameter 0.500 Inch, 2:1 Shrink Ratio, 100 Foot Spool, Flexible Polyolefin, Clear
3M Heat Shrink Tubing FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135 degree Celsius continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.
Also known as: 054007085324, FP301-1-100-CLEAR-SPOOL
Specifications
Color: | Clear |
Length: | 100 ft |
Material: | Polyolefin |
Diameter: | 1 in |
Color: | Clear |
Material: | Polyolefin |
Length: | 100 ft |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)