This product may not be available in all locations.
2
more

Motor Starter Switch, Manual, 30A, 600VAC, 230VDC, 3PH, 3P, NEMA 4
Item #: 24977
Cat #: 2510KW2C
UPC: 785901436584
Documents & Guides
Motor Starter Switch, Manual, Toggle, 30 Amp, 600 Volt AC, 230 Volt DC, Red Pilot Light, 440 - 600 Volt AC, 3-Phase, 3-Pole, NEMA 4
Sign In or Register to view pricing and more.
No associated products found.
Overview
Motor Starter Switch, Manual, Toggle, 30 Amp, 600 Volt AC, 230 Volt DC, Red Pilot Light, 440 - 600 Volt AC, 3-Phase, 3-Pole, NEMA 4
Also known as: 785901436584, 2510KW2C
Specifications
Phase: | 3 |
Poles: | 3 |
Color: | Red |
Type: | Manual Starter, Pushbutton |
Amps: | 30 |
Volts DC: | 230 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4 |
Phase: | 3 |
Color: | Red |
Amps: | 30 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4 |
Poles: | 3 |
Type: | Manual Starter, Pushbutton |
Volts DC: | 230 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)