Distribution Block, 175A, Feeder Spacing, 3P, Aluminum, 1 In/4 Out

Item #: 24973

Cat #: 1492-PDL3141

UPC: 662074944668

Sign In or Register to view pricing and more.
Documents & Guides
Distribution Block, 175 Amp, Feeder Spacing, 3 Pole, Aluminum, 1 Line Side Opening, 14 -2/0 AWG, 4 Load Side Openings, 14 - 4 AWG

Overview

Distribution Block, 175 Amp, Feeder Spacing, 3 Pole, Aluminum, 1 Line Side Opening, 14 -2/0 AWG, 4 Load Side Openings, 14 - 4 AWG
The Allen-Bradley® The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Sub-type 1492-PDL are UL 1953 listed power distribution blocks. They offer numerous connector configuration, high-fault SCCR, and hinged covers that allow easy access and protection. Catalog item 1492-PDL3141 from Rockwell Automation® is a three-pole, feeder spacing power distribution block. It has one opening line side and four openings load side. And it is 115 A to 175 AXGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074944668, 1492-PDL3141

Specifications

Family / Style: 1492
Volts DC: 600
Color: Black
Amps: 175
Volts AC: 600
Material: Aluminum
Allowable Gauge Range: 14 - 4, 14 - 2/0
Family / Style: 1492
Color: Black
Volts AC: 600
Allowable Gauge Range: 14 - 4, 14 - 2/0
Volts DC: 600
Amps: 175
Material: Aluminum

Customer Reviews

No reviews for this product
(0)