Weatherproof Box, Round, (5) 1/2" Outlets, 1.875" Deep, Non-Metallic, White

Item #: 249712

Cat #: E365DW-CAR

UPC: 034481132769

Sign In or Register to view pricing and more.
Documents & Guides
4" Round, Weatherproof Box, Non-Metallic, Type: "T" Box. (5) 1/2" Threaded Outlets (1 in all sides, 1 in back). Depth: 1.125". Includes: Mounting Feet. For use with Non-Metallic Wiring Systems Only. Color: White

Overview

4" Round, Weatherproof Box, Non-Metallic, Type: "T" Box. (5) 1/2" Threaded Outlets (1 in all sides, 1 in back). Depth: 1.125". Includes: Mounting Feet. For use with Non-Metallic Wiring Systems Only. Color: White
Carlon® Weatherproof “T” Boxes are for use with nonmetallic wiring systems only. Can be used with Carlon Lampholder.
Also known as: 034481132769, E365DW-CAR

Specifications

Mounting: Vertical, Horizontal
Color: White
Depth: 1 1/8 in
Material: Non-Metallic
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Mounting: Vertical, Horizontal
Depth: 1 1/8 in
Threaded Outlet Diameter: 1/2 in
Color: White
Material: Non-Metallic
Number of Threaded Outlets: 5

Customer Reviews

No reviews for this product
(0)