In-Line Splice, Watertight, Underground

Item #: 249702

Cat #: USPA-500SS-DB

UPC: 783669941128

Sign In or Register to view pricing and more.
Documents & Guides
Watertight Underground In-Line Splice, Dual Rated, Direct Bury, Conductor Range 500-10, UL, CSA

Overview

Watertight Underground In-Line Splice, Dual Rated, Direct Bury, Conductor Range 500-10, UL, CSA
Also known as: 783669941128, USPA-500SS-DB, water everywhere connector, Snorkel tube

Specifications

Color: Black
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 10 - 500
Color: Black
Material: Aluminum
Wire/Cable Openings: 2
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 10 - 500

Customer Reviews

No reviews for this product
(0)