Qualified Quiet Exhaust Fan with 4" Duct

Item #: 249658

Cat #: AK50S

UPC: 083162253217

Sign In or Register to view pricing and more.
The ENERGY STAR« Qualified Quiet Zone Exhaust Fan provides 50 CFM of cost effective and energy efficient ventilation at 0.5 Sones. It features a 4" round duct connector with spring loaded aluminum damper protects against back drafts to ensure quiet operation. It installs easily using the adjustable hanging brackets and the side access panel allows the fan to be wired without removing the interior components. Listed for installation over a tub or shower on a GFCI circuit.

Overview

The ENERGY STAR« Qualified Quiet Zone Exhaust Fan provides 50 CFM of cost effective and energy efficient ventilation at 0.5 Sones. It features a 4" round duct connector with spring loaded aluminum damper protects against back drafts to ensure quiet operation. It installs easily using the adjustable hanging brackets and the side access panel allows the fan to be wired without removing the interior components. Listed for installation over a tub or shower on a GFCI circuit.
Also known as: 083162253217, AK50S

Specifications

CFM: 50
Diameter: 4 in
Sones: 0.500
CFM: 50
Sones: 0.500
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)