Compression Lug, 1-Hole, Copper, 750 MCM, 3/8" Stud Size

Item #: 249656

Cat #: CSWS-750-38

UPC: 783669648935

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 750, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 750, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669648935, CSWS-750-38

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 750
Color: Brown
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 750

Customer Reviews

No reviews for this product
(0)