2 AWG Copper Standard Barrel Splice

Item #: 24965

Cat #: SCS2-Q

UPC: 07498390315

Sign In or Register to view pricing and more.
Copper Butt Splice, Tin-Plated Copper, Standard Barrel, #2 AWG Wire

Overview

Copper Butt Splice, Tin-Plated Copper, Standard Barrel, #2 AWG Wire
The SCS2-Q Copper Compression Lug Lug, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Also known as: 07498390315, SCS2-Q, Irreversible crimp

Specifications

Color: Brown
Material: Copper
Allowable Gauge Range: 2
Color: Brown
Allowable Gauge Range: 2
Material: Copper

Customer Reviews

No reviews for this product
(0)