1
more
Cable Tie, Intermediate, UV Rated Nylon, 5.6", Black, 1000/PK
Item #: 24964
Cat #: PLT1.5I-M0
UPC: 074983541454
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Intermediate, Nylon, 5.6" Long, UV Rated Nylon, Black, .142" Wide, .045" Thick, 40lb Tensile Strength, 1.38" Max Bundle Diameter, 1000/PK
Overview
Cable Tie, Intermediate, Nylon, 5.6" Long, UV Rated Nylon, Black, .142" Wide, .045" Thick, 40lb Tensile Strength, 1.38" Max Bundle Diameter, 1000/PK
Cable Tie, 5.6 Inches (142 mm) Length, Intermediate, 40 Pounds Minimum Loop Tensile Strength, Weather Resistant Nylon 6.6, Black. Material Flammability Rating of V-2. Weather Resistant material has greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983541454, PLT1.5I-M0, Solar Tie
Specifications
Width: | 0.142 in |
Color: | Natural |
Weight Capacity: | 40 lbs |
Material: | Nylon |
Length: | 5.600 in |
Size: | Intermediate |
Type: | Weather Resistant |
Product Thickness: | 0.045 in |
Family / Style: | Pan-Ty® |
Diameter Range: | 1.380 in |
Width: | 0.142 in |
Weight Capacity: | 40 lbs |
Length: | 5.600 in |
Type: | Weather Resistant |
Family / Style: | Pan-Ty® |
Color: | Natural |
Material: | Nylon |
Size: | Intermediate |
Product Thickness: | 0.045 in |
Diameter Range: | 1.380 in |
Customer Reviews
No reviews for this product
(0)