SEALING RING FOR STACKS S.S. SNAP

Item #: 2496383

Cat #: 1MMSR4

UPC: 786849054571

Documents & Guides
SEALING RING FOR STACKS S.S. SNAP
Sign In or Register to view pricing and more.

No associated products found.

Overview

SEALING RING FOR STACKS S.S. SNAP
Also known as: 786849054571, 1MMSR4

Specifications

Length: 7 in
Width: 7 in
Material: Stainless Steel
Color: Stainless
Height: 0.500 in
Length: 7 in
Material: Stainless Steel
Height: 0.500 in
Width: 7 in
Color: Stainless

Customer Reviews

No reviews for this product
(0)